Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Water Tank

  • Mfr # WW-260 GAL

  • Zoro # G213343175


product price: $548.93
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Capacity
260 gal
Color
Blue
Includes
Brass Spigots
Open Length
2 1/2 ft
Product Type
Emergency Water Storage Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-260 GAL
Zoro #
G213343175
UPC #
818755016531
Country of Origin
United States

Dimensions

Open Length
2 1/2 ft
Open Width
2 1/2 ft
Open Height
86 1/2 in

Details

Item
Emergency Water Tank
Capacity
260 gal
Color
Blue
Includes
Brass Spigots
Product Type
Emergency Water Storage Tank

Description

Emergency Water Tank, 260 gal Capacity, Blue, Open Height 86 1/2 in, Open Width 2 1/2 ft, Open Length 2 1/2 ft, Includes Brass Spigots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.