Emergency Water Tank
Mfr # WW-500 DWY-BLUE
Zoro # G013343184
product price: $1,412.99
/eaKey Features
Capacity
500 gal
Color
Blue
Product Type
Emergency Water Storage Tank
Open Length
4 ft
Open Width
2 1/2 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-500 DWY-BLUE
Zoro #
G013343184
UPC #
818755016555
Country of Origin
United States
Dimensions
Open Length
4 ft
Open Width
2 1/2 ft
Open Height
67 in
Details
Item
Emergency Water Tank
Capacity
500 gal
Color
Blue
Product Type
Emergency Water Storage Tank
Includes
Brass Spigots
Description
Emergency Water Tank, 500 gal Capacity, Blue, Open Height 67 in, Open Width 2 1/2 ft, Open Length 4 ft, Includes Brass Spigots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.