Emergency Water Tank
Mfr # WW-SW-500 BLUE
Zoro # G313343181
product price: $1,098.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Capacity
500 gal
Color
Blue
Open Length
6 ft
Product Type
Emergency Water Storage Tank
Includes
Brass Spigots
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-SW-500 BLUE
Zoro #
G313343181
UPC #
818755016548
Country of Origin
United States
Dimensions
Open Length
6 ft
Open Height
78 in
Open Width
4 ft
Details
Item
Emergency Water Tank
Capacity
500 gal
Color
Blue
Product Type
Emergency Water Storage Tank
Includes
Brass Spigots
Description
Emergency Water Tank, 500 gal Capacity, Blue, Open Height 78 in, Open Width 4 ft, Open Length 6 ft, Includes Brass Spigots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.