55 gal. Sealer, matte Finish, Clear, Water Base
Mfr # SB-5000 D
Zoro # G9811611
product price: $4,149.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Application
Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
Coverage
100 to 300 sq. ft./gal.
Color
Clear
VOC Content
Less Than 100g/L
Resin Type
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-5000 D
Zoro #
G9811611
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Item
Sealer
Application
Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
Coverage
100 to 300 sq. ft./gal.
Color
Clear
VOC Content
Less Than 100g/L
Resin Type
Epoxy
Surface
Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
Dry Time Recoat
1/2 hr
Finish
Matte
Base Type
Water
Dry Time Tack Free
1/2 hr.
Application Method
90 Degrees F
Dry Time
24 hr.
Standards
EPA Standards
Application Temperature
50 to 90 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Dry Time - Light Traffic
1 hr
Exposure Conditions
Mild to Moderate
Color Family
Clears
Description
Sealer, Water Base Type, Epoxy Resin Type, VOC Content Less Than 100g/L, Size 55 gal, Color Clear, Matte Finish, Coverage 100 to 300 sq ft/gal, Dry Time Tack Free 1/2 hr, Dry Time - Light Traffic 1 hr, Dry Time 24 hr, Dry Time Recoat 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Moderate, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.