Acetoxy Cure RTV Silicone Sealant, 5 gal, Red, Temp Range -62 to 500 Degrees F

  • Mfr # SB-200 P RE

  • Zoro # G4054830


product price:  $1,183.99
/ea
Free Shipping & Returns

Key Features

Application
Sealing and Glazing, HVAC/R, Plumbing, Kitchen and Bath, Furnace/Fireplace, Flues and Venting, Transportation Seals, Appliance Trim, Above Grade
Color
Red
Size
5 gal
Substrates
Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
Temp. Range
-62 to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-200 P RE
Zoro #
G4054830
UPC #
087086002050
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
Sealing and Glazing, HVAC/R, Plumbing, Kitchen and Bath, Furnace/Fireplace, Flues and Venting, Transportation Seals, Appliance Trim, Above Grade
Color
Red
Substrates
Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
Temp. Range
-62 to 500 Degrees F
Sealant Base
Silicone
Sealant Container
Pail
Item
RTV Silicone Sealant
Type
Acetoxy Cure
Full Cure
24 hr
Specific Gravity
1.04
Characteristics
All Weather Performance, Forms Waterproof and Airtight Bonds, High Strength Adhesion, Medium Modulus, Non-Flammable, Non-Shrinking, Non-Yellowing, UV Stable, VOC Compliant, Withstands High Temperatures
Standards
FDA CFR 177.2600, USDA Approved
Flash Point
141.8 Degrees F
Expansion Ratio
+/-25%
Full Cure Time
24 hr

Description

RTV Silicone Sealant, Color Red, Standards FDA CFR 177.2600, USDA Approved, Expansion Ratio +/-25 Percent, Flash Point 141.8 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.