Acetoxy Cure Silicone Sealant, 10.3 oz, Clear, Temp Range -62 to 350 Degrees F

  • Mfr # SB-180 T CL

  • Zoro # G4054946


product price: $19.99
/ea

Key Features

Application
HVAC, Duct and Electrical
Size
10.3 oz
Substrates
Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
Temp. Range
-62 to 350 Degrees F
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-180 T CL
Zoro #
G4054946
UPC #
087086001800
Country of Origin
United States

Dimensions

Size
10.3 oz
Container Size
10 oz

Details

Application
HVAC, Duct and Electrical
Color
Clear
Substrates
Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
Temp. Range
-62 to 350 Degrees F
Sealant Base
Silicone
Sealant Container
Cartridge
Item
Silicone Sealant
Type
Acetoxy Cure
Full Cure
24 hr
Characteristics
All Weather Performance, Forms Waterproof and Airtight Bonds, High Strength Adhesion, Medium Modulus, Non-Flammable, Non-Shrinking, Non-Yellowing, UV Stable, VOC Compliant
Standards
29 CFR 1910.1200
Specific Gravity
1.04
Flash Point
141.8 Degrees F
Expansion Ratio
+/-25%
Container Type
Cartridge
Product Type
Sealant
Resistance Properties
Nonflammable, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant
Series
SB-180
VOC Content Weight
30 g/L
Environment
Indoor/Outdoor
Full Cure Time
1 day
Minimum Performance Temperature
-62 Degrees F
For Use On Surface Material
Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Plywood, Steel, Tile, Wood
Maximum Performance Temperature
400 Degrees F
Working Time
10 min
Cure Type
Acetoxy
Joint Compression Expansion Tolerance
+/-25%
Elongation
500 %

Description

Silicone Sealant, Color Clear, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Nonflammable, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant, Standards 29 CFR 1910.1200, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -62 Degrees F, Working Time 10 min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.