Acetoxy Cure Silicone Sealant, 2.8 oz, Clear, Temp Range -62 to 350 Degrees F

  • Mfr # SB-180 SQ CL

  • Zoro # G4105687


product price: $12.55
/ea

Key Features

Application
HVAC, Duct and Electrical
Color
Clear
Size
2.8 oz
Substrates
Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
Temp. Range
-62 to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-180 SQ CL
Zoro #
G4105687
UPC #
087086001848
Country of Origin
United States

Dimensions

Size
2.8 oz
Container Size
3 oz

Details

Application
HVAC, Duct and Electrical
Color
Clear
Substrates
Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
Temp. Range
-62 to 350 Degrees F
Sealant Base
Silicone
Sealant Container
Squeeze Tube
Item
Silicone Sealant
Type
Acetoxy Cure
Full Cure
24 hr
Expansion Ratio
+/-25%
Standards
29 CFR 1910.1200
Characteristics
All Weather Performance, Forms Waterproof and Airtight Bonds, High Strength Adhesion, Medium Modulus, Non-Flammable, Non-Shrinking, Non-Yellowing, UV Stable, VOC Compliant
Specific Gravity
1.04
Includes
Removable Tip
Flash Point
141.8 Degrees F
Container Type
Tube
Product Type
Sealant
Working Time
10 min
Minimum Application Temperature
-62 Degrees F
Elongation
500 %
Cure Type
Acetoxy
Maximum Performance Temperature
400 Degrees F
Environment
Indoor/Outdoor
Resistance Properties
Nonflammable, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant
Joint Compression Expansion Tolerance
+/-25%
Series
SB-180
Minimum Performance Temperature
-62 Degrees F
Full Cure Time
1 day
For Use On Surface Material
Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Plywood, Steel, Tile, Wood
VOC Content Weight
30 g/L

Description

Silicone Sealant, Color Clear, Application HVAC, Duct and Electrical, Container Size 3 oz, Container Type Tube, Resistance Properties Nonflammable, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant, Standards 29 CFR 1910.1200, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -62 Degrees F, Working Time 10 min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.