Hybrid Sealant, 10.3 oz, Cartridge, Whites, Hybrid Base, SB-190

  • Mfr # SB-190 T WHITE

  • Zoro # G4953094


product price:  $16.15
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Application
Safety and Security
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-190 T WHITE
Zoro #
G4953094
UPC #
087086000353
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Hybrid Sealant
Container Type
Cartridge
Color
White
Application
Safety and Security
Adhesive Grouping
Sealant
Series
SB-190
Working Time
1 hr
Full Cure Time
28 day
Elongation
500 %
Sealant Base
Hybrid
Application Temp. Range
50 Degrees F
Specific Gravity
0.95
Performance Temp. Range
-20 Degrees to 170 Degrees F
Sealant Properties
Flexible
Flash Point
18 Degrees F
Substrates
Plastic, Fiberglass, Metal, Glass, Cement, Painted Material, PVC, Vinyl, Brick, Wood
For Use With
Fiberglass, Masonry, Metal, Plastic, Wood
Begins to Harden
60 min
Meets
ASTM C679, ASTM D412, ASTM D624, TT S 00230C
Standards
ASTM C679, ASTM D412, ASTM D624, TT-S-00230C
For Use On Surface Material
Brick, Cement, Fiberglass, Glass, Metal, Plastic, PVC, Rubber, Vinyl, Wood
Minimum Performance Temperature
-20 Degrees F
VOC Content Weight
370 g/L
Maximum Performance Temperature
170 Degrees F
Minimum Application Temperature
50 Degrees F
Finishing Features
Paintable
VOC Content Weight Percentage
40 %
Resistance Properties
Impact Resistant, Waterproof, Weather Resistant

Description

Hybrid Sealant, Color White, Application Safety and Security, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Impact Resistant, Waterproof, Weather Resistant, Sealant Properties Flexible, Standards ASTM C679, ASTM D412, ASTM D624, TT-S-00230C, Elongation 500 Percent, Full Cure Time 28 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.