Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Sand, Bag, Tan, PolySweep

  • Mfr # PSST-50-008

  • Zoro # G3328501


product price: $256.99
/pk 8, $32.12/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Series
PolySweep
Application
Cast Stone, Clay Pavers, Concrete Pavers, Natural Stone Products, Pavements, Slabs
Size
50 lb.
For Use On Surface Material
Concrete, Masonry, Stone
Adheres To
Concrete Pavers, Clay Pavers, Cast Stone, Slabs, Natural Stone Products, Porcelain Tile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSST-50-008
Zoro #
G3328501
UPC #
041154207068
Country of Origin
United States

Dimensions

Size
50 lb.
Container Size
50 lb

Details

Item
Joint Sand
Series
PolySweep
Application
Cast Stone, Clay Pavers, Concrete Pavers, Natural Stone Products, Pavements, Slabs
For Use On Surface Material
Concrete, Masonry, Stone
Color
Tan
Adheres To
Concrete Pavers, Clay Pavers, Cast Stone, Slabs, Natural Stone Products, Porcelain Tile
Container Type
Bag
Functional Cure
24 hr.
Dry Time
24 hr.
Coverage
50 sq ft
Characteristics
Creates a Long Term, Semi-solid Joint with a No Portland Cement Formula, Inhibits Weed Growth, Deters Insects, Expands and Contracts with The Elements Such As Extreme Heat, Extreme Cold and Freeze/Thaw Cycles
Working Time
1 hr
Full Cure Time
1 day
Flash Point
Non-Combustible
Product Form
Solid
Number of Components
1
Dry Time Tack Free
Not Specified
Dry Time Recoat
Not Specified
For Use With
Cast Stone, For Concrete Pavers, Pavements, Slabs and Natural Stone Products as well as Clay Pavers
Includes
Application Instructions
VOC
0
Starts to Harden
12 hr to 1 day
Product Type
Joint Sand
Resistance Properties
Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Nonshrinking, Ultraviolet Resistant
Patching Application
Joint Fillers
Container Style
Bag
Begins to Harden
Not Specified

Description

Joint Sand, Product Form Solid, Application Cast Stone, Clay Pavers, Concrete Pavers, Natural Stone Products, Pavements, Slabs, For Use On Surface Material Concrete, Masonry, Stone, Resistance Properties Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Nonshrinking, Ultraviolet Resistant, Mortar Type Not Applicable, Coverage 50 sq ft, Container Size 50 lb, Container Type Bag, Working Time 1 hr, Full Cure Time 1 day, Mixing Ratio Not Applicable, Color Tan

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.