Neutral/Oxime Cure Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F

  • Mfr # SB-170 T CL

  • Zoro # G4054858


product price:  $20.79
/ea

Key Features

Application
Multipurpose
Color
Clear
Size
10.3 oz
Substrates
Galvanized Metal, Glass, Metal, Painted Surfaces, Plastics, Pvc, Vinyl, Wood
Temp. Range
-60 to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-170 T CL
Zoro #
G4054858
UPC #
087086000445
Country of Origin
United States

Dimensions

Size
10.3 oz
Container Size
10 oz

Details

Application
Multipurpose
Color
Clear
Substrates
Galvanized Metal, Glass, Metal, Painted Surfaces, Plastics, Pvc, Vinyl, Wood
Temp. Range
-60 to 300 Degrees F
Sealant Base
Silicone
Sealant Container
Cartridge
Item
Silicone Sealant
Type
Neutral/Oxime Cure
Full Cure
24 hr
Begins to Harden
30 min
Standards
ASTM C920, Type S, Grade NS, Class 25, Use NT, M,G, A O
Expansion Ratio
+/-50%
Characteristics
100% Neutral Cure Silicone Sealant, Enhanced Adhesion, Highly Durable, Low Modulus, Non-Corrosive, UV Stable
Specific Gravity
1.02
Container Type
Cartridge
Product Type
Sealant
Minimum Performance Temperature
-60 Degrees F
Elongation
600 %
Environment
Outdoor
Maximum Performance Temperature
300 Degrees F
Maximum Application Temperature
122 Degrees F
VOC Content Weight
25 g/L
VOC Content Weight Percentage
3 %
Cure Type
Oxime (Neutral)
Working Time
5 min
For Use On Surface Material
Galvanized Metal, Glass, Metal, Plastic, PVC, Vinyl, Wood
Minimum Application Temperature
-20 Degrees F
Resistance Properties
Chemical Resistant, Low Temperature Resistant, Ultraviolet Resistant, Water Resistant, Weather Resistant
Joint Compression Expansion Tolerance
+/-50%
Full Cure Time
1 day
Series
SB-170

Description

Silicone Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties Chemical Resistant, Low Temperature Resistant, Ultraviolet Resistant, Water Resistant, Weather Resistant, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -60 Degrees F, Working Time 5 min, For Use On Surface Material Galvanized Metal, Glass, Metal, Plastic, PVC, Vinyl, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.