Surebond
Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Red, Temp Range -62 to 500 Degrees F
Mfr # SB-200 T RE
Zoro # G4054849
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sealing and Glazing, HVAC/R, Plumbing, Kitchen and Bath, Furnace/Fireplace, Flues and Venting, Transportation Seals, Appliance Trim, Above Grade
- Color Red
- Size 10.3 oz
- Substrates Aluminum, Ceramic, Fiberglass, Glass, Marble, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range -62 to 500 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors (7DX32)
- HENRY Henry 440 Cove Base Adhesive 11OZ (440 11OZ)
- ZORO SELECT Special Use Tape, Red, 3/4In x 120Ft (8R579)
- LINZER Painters Tape 2 in, 3PK (TP BDT 3PK - 2)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Black, Temp Range Up to 400 Degrees F (475373)
- PRO SEAL Sealant RTV Silicone Sealant, 1 oz, Clear, Temp Range -75 to 500 Degrees F (80065)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 gal, Yellow, Temp Range -30 to 300 Degrees F (1300)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99330)
- LOCTITE General Purpose RTV Silicone Sealant, 80 mL, Clear, Temp Range -65 to 450 Degrees F (160809)
- DAP Oil-Resistant Gasket Sealant, 2.8 oz, Black, Temp Range -40 to 400 Degrees F (00754)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- Surebond Gasket Sealants