Sealer, 1 gal, Clear, Epoxy, Matte to Satin
Mfr # SB-1300 G
Zoro # G2418306
product price: $45.19
/eaKey Features
Color
Clear
Finish
Matte to Satin
Dry Time Recoat
1/2 hr.
VOC Content
Less Than 100g/L
Standards
EPA Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-1300 G
Zoro #
G2418306
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal.
Details
Item
Sealer
Color
Clear
Finish
Matte to Satin
Dry Time Recoat
1/2 hr.
VOC Content
Less Than 100g/L
Standards
EPA Standards
Resin Type
Epoxy
Application Method
Brush, Roller, Spray
Application Temperature
50 to 90 Degrees F
Surface
Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile
Exposure Conditions
Mild to Extermine
Green Environmental Attribute
Meets SCAQMD Requirements
Dry Time Tack Free
1/2 hr.
Dry Time - Light Traffic
1 hr
Coverage
100 to 300 sq. ft./gal.
Dry Time
24 hr
Base Type
Water
Description
Sealer, Water Base Type, Epoxy Resin Type, VOC Content Less Than 100g/L, Size 1 gal, Color Clear, Matte to Satin Finish, Coverage 100 to 300 sq ft/gal, Dry Time Tack Free 1/2 hr, Dry Time - Light Traffic 1 hr, Dry Time 24 hr, Dry Time Recoat 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Natural/Manufactured Stone, Porous, Terrazzo, Unglazed Tile, Exposure Conditions Mild to Extermine, EPA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.