Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 in. D X 1/8 in. Steel Blind Rivets Silver, 25PK

  • Mfr # FPC42S

  • Zoro # G515500283


product price: $4.49
/pk 25, $0.18/ea
Sold in multiples of 2 for $8.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPC42S
Zoro #
G515500283
UPC #
18239312917
Country of Origin
China

Description

Brand Name: Surebonder *Color: Silver *Material: Steel *Maximum Grip Range: 1/8 *Minimum Grip Range: 1/8 *Number in Package: 25 *Packaging Type: Clamshell *Product Type: Rivets *Diameter: 1/8 *Style: Blind *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.