Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Temperature Glue Sticks, Clearm 4 in, 7/16 in Diameter, 5 lb

  • Mfr # 725R54

  • Zoro # G604865293


product price: $46.89
/ea

Key Features

Color
Clear
Includes
5 lb. of glue sticks
Material
EVA Resin
Container Size
0.28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725R54
Zoro #
G604865293
UPC #
18239310456
Country of Origin
United States

Dimensions

Container Size
0.28 oz

Details

Item
Glue Stick
Color
Clear
Includes
5 lb. of glue sticks
Material
EVA Resin

Description

Surebonder All Temperature Glue Sticks are clear all-purpose hot melt adhesives to be applied in either low, high or dual temperature glue guns. Bonds to porous and non-porous materials. Each glue stick is 4-Inch in length and 7/16-inch in diameter. Sold by weight, approximately 225 sticks per box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.