
Blind Rivet, 1/4 in Dia., 1/4 in L, Aluminum Body, 100 PK
Mfr # FPC84A-100
Zoro # G205897556
product price: $25.19
/pk 100, $0.25/eaKey Features
Body Material
Aluminum
Rivet Diameter
1/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPC84A-100
Zoro #
G205897556
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
1/4 in
Body Length
1/4 in
Details
Item
Blind Rivet
Body Material
Aluminum
System of Measurement
Inch
Description
The Surebonder FPC84A-100 1/4 inch Aluminum Short Rivets is able to keep a smooth flight in a slight and moderate breeze. Due to its aerodynamic structure and a quite eye-catching appearance, it can stabilize its flight in the wind. The overall look and appearance of the quadcopter make it very stylish. It has a propeller guard that makes it a durable flyer.
- • Clamshell
- • Aluminum
- • 1/4 in. diameter
- • 1/4 in. grip range
- • 100 count
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.