Zoro Homepage

Electric Glue Gun, Lime Green, 120V AC

  • Mfr # KD-160F

  • Zoro # G105266223


product price: $13.29
/ea

Key Features

Color
Lime Green
Voltage
120V AC
Length - Glue Sticks
4 in
Diameter - Glue Sticks
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD-160F
Zoro #
G105266223
UPC #
18239352623
Country of Origin
China

Dimensions

Length - Glue Sticks
4 in
Diameter - Glue Sticks
0.31 in

Details

Item
Electric Glue Gun
Color
Lime Green
Voltage
120V AC

Description

Super low temperature mini glue gun is ideal for crafts, art and school projects. Glue dries in seconds. Insulated nozzle-safer for finger tips. Bonds to paper, ribbon, lightweight fabric and other delicate materials. Recommended for children 14 years of age and older. Use only cool shop glue stick.


  • • Ideal for crafts, foam and school projects
  • • Ultra low temperature glue gun helps prevent burns
  • • Ball-check nozzle prevents dripping
  • • Glue dries in seconds
  • • Insulated nozzle
  • • Uses 4 in. L X 5/16 in. D glue sticks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.