Epoxy Adhesive, Clear, 5/8 in Dia, 10 in L, 5 sec Begins to Harden, 53 PK

  • Mfr # Q601-5P

  • Zoro # G6194517


product price:  $42.15
/pk 53, $0.80/ea

Key Features

Product Form
Smooth Sticks
Diameter
5/8 in
Length
10 in
Materials Bonded
Fabric, Foam
Working Time
5 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q601-5P
Zoro #
G6194517
UPC #
094726254700
Country of Origin
United States

Dimensions

Diameter
5/8 in
Length
10 in
Diameter - Glue Sticks
5/8 in
Length - Glue Sticks
10 in

Details

Item
Epoxy Adhesive
Product Form
Smooth Sticks
Materials Bonded
Fabric, Foam
Working Time
5 sec
Melting Temperature
210 Degrees F
Begins to Harden
5 sec
Color
Clear
Electrically Insulating
Yes
High Tack
Yes
Series
601
For Use With
20YV45, Not For Use With 3M Glue Gun
Peel Strength
Not Specified
Melting Temp. - Glues
250 Degrees to 400 Degrees F
Full Cure
24 hr
Characteristics
Complies with FDA Regulation #21CFR175.105 for Food Packaging, Excellent Hot Tack, Fast Setting, works well at low temperature
Temp. Range
-20 Degrees to 150 Degrees
Shear Strength
Not Specified
Application
Low Temp. Carton Sealing, Packaging
Substrates
Low Temperature: Foam, Paper and Other Delicate Materials, Great for Carton Sealing
Tensile Strength
Not Specified
Material
Foam, Paper
Full Cure Time
24 hr
Minimum Viscosity
1,160 cps
Maximum Performance Temperature
150 Degrees F
UV Resistant
No
Low Odor
Yes
FDA Compliance
21 CFR 175.105
Minimum Performance Temperature
-20 Degrees F
Primary Applications
Carton Sealing
Product Format
Smooth Sticks
Features
Safe for Food Packaging, Fast-Setting
VOC Content Weight
0 g/L
Open Time
5 sec
VOC Content Weight Percentage
0 %
Pressure Sensitive
Yes
Maximum Viscosity
10,050 cps
Container Type
Dual-Cartridge
Full Cure Time - Adhesives
24 hr
Begins to Harden - Adhesives
5 sec

Description

Hot Melt Adhesive, Color Tan, Diameter 5/8 in, Length 10 in, Melting Temperature 210 Degrees F, Product Format Smooth Sticks, Series 601, Working Time 5 sec, Minimum Viscosity 1,160 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, Fast-Setting, High Tack Yes, Low Odor Yes, Materials Bonded Fabric, Foam, Pressure Sensitive Yes, Primary Applications Carton Sealing, Shear Strength Not Specified, UV Resistant No, VOC Content Weight 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.