Zoro Homepage

Glue Gun, 120V, 180 W, 2.5 lb/hr Output

  • Mfr # PRO2-180

  • Zoro # G303866768


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Type
Hot Melt
Voltage
120V
Output
2.5 lb/hr
Glue Stick Capacity
1/2 in, 7/16 in
Tool Length
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO2-180
Zoro #
G303866768
UPC #
018239360840
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
10 1/2 in
Compatible Glue Stick Diameter
7/16 in, 1/2 in

Details

Item
Glue Gun
Type
Hot Melt
Voltage
120V
Output
2.5 lb/hr
Glue Stick Capacity
1/2 in, 7/16 in
Characteristics
4.5 Times More Power for Maximum Output, On/Off Switch, Quick Heating Feature Allows for Faster Recovery Time, Safety Fuse Automatically Shuts Off The Gun In The Event of A Short, Stroke Adjustment Screw
For Use With
1/2 in Diameter Glue Sticks, 7/16 in Diameter Glue Sticks
Includes
(2) Insulated Nozzles, Gun Balancer
Tool Weight
1.3 lb
Feed
Manual
Operating Temp.
380 Degrees F
Watts
180 W
Standards
C-UL, UL
Output Rate
2.5 lb/hr
Compatible Format
Smooth Sticks
Minimum Operating Temperature
380 Degrees F
Features
4.5 Times More Power for Maximum Output, On/Off Switch, Quick Heating Feature Allows for Faster Recovery Time, Safety Fuse Automatically Shuts Off The Gun In The Event of A Short, Stroke Adjustment Screw
Wattage
180 W
Power Source
Corded
Maximum Operating Temperature
380 Degrees F
Operation Style
Finger Trigger
Temperature Set Points
380 Degrees F
Series
PRO2-180

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 380 Degrees F, Minimum Operating Temperature 380 Degrees F, Output Rate 2.5 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 1.3 lb, Series PRO2-180, Temperature Set Points 380 Degrees F, Standards C-UL, UL, Feed Manual, Tool Length 10 1/2 in, Compatible Glue Stick Diameter 7/16 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.