Zoro Homepage

Glue Gun, L, 10 1/2 in 120V, 220 W, 5 lb/hr Output

  • Mfr # PRO2-220

  • Zoro # G6067205


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Hot Melt
Length
10 1/2 in
Voltage
120V
Output
5 lb/hr
Glue Stick Capacity
0.43 in, 0.45 in, 1/2 in, 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO2-220
Zoro #
G6067205
UPC #
018239354894
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 1/2 in
Tool Length
10 1/2 in
Size
0.43 in, 0.45 in, 1/2 in, 7/16 in
Compatible Glue Stick Diameter
7/16 in, 1/2 in

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 428 Degrees F, Minimum Operating Temperature 220 Degrees F, Output Rate 5 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 1.3 lb, Series PRO2-220, Temperature Set Points 220 Degrees F, 400 Degrees F, Standards C-US, CSA, Tool Length 10 1/2 in, Compatible Glue Stick Diameter 7/16 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.