Glue Gun, L, 11 1/2 in 120V, 500 W, 10 lb/hr Output

  • Mfr # Pro2-500

  • Zoro # G7342769


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Type
Hot Melt
Length
11 1/2 in
Voltage
120V
Output
10 lb/hr
Glue Stick Capacity
5/8 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pro2-500
Zoro #
G7342769
UPC #
018239362240
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 1/2 in
Tool Length
11 1/2 in
Size
5/8 in
Compatible Glue Stick Diameter
5/8 in

Details

Item
Glue Gun
Type
Hot Melt
Voltage
120V
Output
10 lb/hr
Glue Stick Capacity
5/8 in x 10 in
Feed
Trigger
Switch Type
On/Off
Watts
500 W
Tool Weight
1.75 lb
Characteristics
Adjustable Temperature Control Dial, Ergonomic Long Trigger, Integrated Gun Balancer Mount Hole, Interchangeable Nozzles, Stroke Adjustment Screw for Glue Output
For Use With
Glue Sticks
Includes
Spare Nozzle, Storage Case
Function
Extra Large Volume Applications
Operating Temp.
220 Degrees to 400 Degrees F
Standards
C-US, CSA
Output Rate
10 lb/hr
Series
PRO2-500
Features
Adjustable Temperature Hot Glue Gun, Integrated Gun Balancer Mount Hole, Stroke Adjustment Screw for Equal Amounts of Glue Per Squeeze, Sturdy Built-in Base
Minimum Operating Temperature
220 Degrees F
Compatible Format
Smooth Sticks
Maximum Operating Temperature
400 Degrees F
Wattage
500 W
Temperature Set Points
220 Degrees F, 400 Degrees F
Power Source
Corded
Operation Style
Finger Trigger

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 220 Degrees F, Output Rate 10 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 1.75 lb, Series PRO2-500, Temperature Set Points 220 Degrees F, 400 Degrees F, Standards C-US, CSA, Tool Length 11 1/2 in, Compatible Glue Stick Diameter 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.