Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Gun, L, 6 1/2 in 120V, 60 W

  • Mfr # CL-800F

  • Zoro # G9490171


product price: $22.79
/ea

Key Features

Type
Hot Melt
Length
6 1/2 in
Voltage
120V
Glue Stick Capacity
0.43 in, 0.45 in, 1/2 in, 7/16 in
Characteristics
High Temperature, Insulated Nozzle, Recharging Stand with Drip Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-800F
Zoro #
G9490171
UPC #
018239339471
Country of Origin
China

Dimensions

Length
6 1/2 in
Size
0.43 in, 0.45 in, 1/2 in, 7/16 in
Tool Length
11 15/16 in
Compatible Glue Stick Diameter
7/16 in

Details

Item
Glue Gun
Type
Hot Melt
Voltage
120V
Glue Stick Capacity
0.43 in, 0.45 in, 1/2 in, 7/16 in
Characteristics
High Temperature, Insulated Nozzle, Recharging Stand with Drip Pad
Tool Weight
0.75 lb
Includes
Stand
For Use With
Standard Size: 7/16 in, 1/2 in, 0.45 in and 0.43 in Diameter Glue Sticks
Function
Lower Volume Applications, Melts up to 2.5 lb/hr
Watts
60 W
Switch Type
On/Off
Operating Temp.
400 Degrees F
Feed
Trigger
Standards
C-UL, UL
Wattage
60 W
Operation Style
Finger Trigger
Power Source
Hybrid Corded/Cordless
Temperature Set Points
380 Degrees F
Series
CL-800F
Maximum Operating Temperature
380 Degrees F
Minimum Operating Temperature
380 Degrees F
Compatible Format
Smooth Sticks
Features
High Temperature, Insulated Nozzle, Safety Fuse, Side Fins That Prevent Glue From Flowing Back Up

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 380 Degrees F, Minimum Operating Temperature 380 Degrees F, Power Source Hybrid Corded/Cordless, Voltage 120V, Tool Weight 0.75 lb, Series CL-800F, Temperature Set Points 380 Degrees F, Standards C-UL, UL, Tool Length 11 15/16 in, Compatible Glue Stick Diameter 7/16 in, Features High Temperature, Insulated Nozzle, Safety Fuse, Side Fins That Prevent Glue From Flowing Back Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.