Glue Stick, Clear, 450 PK
Mfr # 701R10
Zoro # G7783520
product price: $134.99
/pk 450, $0.30/ea
Free Shipping & Returns
Key Features
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701R10
Zoro #
G7783520
UPC #
-
Country of Origin
United States
Details
Item
Glue Stick
Color
Clear
Description
Surebonder 701R10 are standard full-size (7/16", 1/2", 0.43") diameter by 10" long hot melt glue sticks. Surebonder's 701 high-temperature fast-set packaging glue formula will bond with most porous materials such as; cardboard, paper board, wood, foam, and cloth. These glue sticks are ideal for sealing corrugated cartons and for carpet back seaming as they resist cracking at low temperatures. This product is made in the U.S.A. with global materials and is ASTM D-4236 Compliant. (1) 25 lb box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.