Zoro Homepage

Glue Stick, Clear, Bottle

  • Mfr # 2803039

  • Zoro # G304109062


product price: $35.89
/ea

Key Features

Type
Construction
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2803039
Zoro #
G304109062
UPC #
018239360789
Country of Origin
United States

Details

Item
Glue Stick
Type
Construction
Color
Clear

Description

3 Minute Construction Grade Glue Stick

Features
  • Great for repairs, concrete, tile repair, vinyl cove, carpet tack strips, hard to bond surfaces
  • Hi/Lo temperature compatible
  • 3 Minute working time
  • Strong and flexible bond
  • Instant grab
  • Pack of 18
Specifications
  • Color: Clear
  • Country of Origin: United States
  • Glue Stick Diameter: 0.41"
  • Glue Stick Length: 10"
  • Weight: 1.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.