Zoro Homepage

Glue Sticks, Clear, 10 in L, 8 PK

  • Mfr # DT-8

  • Zoro # G416224745


product price: $10.49
/pk 8, $1.31/ea

Key Features

Color
Clear
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-8
Zoro #
G416224745
UPC #
18239600250
Country of Origin
United States

Dimensions

Length
10 in

Details

Color
Clear
Item
Glue Sticks

Description

Surebonder 0.41 in. D X 10 in. L All Purpose Glue Sticks Clear 8 pk


  • Surebonder All Temperature Glue Sticks is an all-temperature hot melt adhesive that works at either low temperature (230 degrees F) or high temperature (380 degrees F).
  • For use in everyday gluing projects.
  • Use with high or low temperature glue guns.
  • Bonds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.