Shop SUREBONDER

Hot Melt Adhesive, Amber, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 450 PK

  • Mfr # 825R10
  • Zoro # G9489645

product price: 
$
214.99
/pk of 450, $0.48/ea
Free Shipping & Returns

Key Features

Product Form
Smooth Sticks
Diameter
7/16 in
Length
10 in
Materials Bonded
Fabric, Foam, Paper, Wood
Working Time
65 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
825R10
Zoro #
G9489645
UPC #
094728403366
Country of Origin
United States
Item
Hot Melt Adhesive
Product Form
Smooth Sticks
Materials Bonded
Fabric, Foam, Paper, Wood
Working Time
65 sec
Melting Temperature
176 Degrees F
Begins to Harden
1 min
Color
Amber
Electrically Insulating
Yes
High Tack
Yes
Series
825
Temp. Range
-20 Degrees to 140 Degrees
Characteristics
Complies with FDA Regulation #21CFR175.105 for Food Packaging, General Purpose, High or Adjustable Temperature, works well at low temperature
Substrates
Cardboard, Paper, Foam, Wood, Fabric, Delicate Materials
Full Cure
24 hr
For Use With
Standard Diameter Glue Guns (1/2", 7/16", 0.43", 0.45")
Peel Strength
Not Specified
Shear Strength
Not Specified
Tensile Strength
Not Specified
Melting Temp. - Glues
176 Degrees F
Application
Low Temp. General Purpose
Low Odor
Yes
Minimum Performance Temperature
-20 Degrees F
VOC Content Weight
0 g/L
Pressure Sensitive
Yes
Product Format
Smooth Sticks
FDA Compliance
21 CFR 175.105
Features
Safe for Food Packaging, General Purpose, High or Adjustable Temperature, Works Well At Low Temperature
VOC Content Weight Percentage
0 %
Full Cure Time
24 hr
Primary Applications
General Purpose
Maximum Performance Temperature
140 Degrees F
UV Resistant
No
Minimum Viscosity
1,200 cps
Maximum Viscosity
8,200 cps
Open Time
1 min
Material
Fabric, Foam, Paper, Wood
Begins to Harden - Adhesives
1 min
Full Cure Time - Adhesives
24 hr
Product Type
Hot Melt Adhesive
For Marine Applications
Not Specified Marine Grade
For Gap Fill
Not For Gap Fill
Primary Application
General Purpose Bonding & Repair
Melting Temperature - Minimum
176 Degrees F
Wire Color
Clear

Dimensions

Diameter
7/16 in
Length
10 in
Diameter - Glue Sticks
7/16 in
Length - Glue Sticks
10 in
Fits Chest Size
Safe for Food Packaging, General Purpose, High or Adjustable Temperature, Works Well At Low Temperature

Description

Hot Melt Adhesive, Color Clear, Diameter 7/16 in, Length 10 in, Melting Temperature 176 Degrees F, Product Format Smooth Sticks, Series 825, Working Time 65 sec, Maximum Viscosity 8,200 cps, Minimum Viscosity 1,200 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, General Purpose, High or Adjustable Temperature, Works Well At Low Temperature, High Tack Yes, Low Odor Yes, Materials Bonded Fabric, Foam, Paper, Wood, Pressure Sensitive Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.