Hot Melt Glue Gun
- Mfr # PRO100H
- Zoro # G824176407
product price:Â
$
37.89
/ea
Key Features
Tool Weight
1.25 lb
Feed Design
Cartridge
For Use With
AT-10154, AT-4930
Wattage
100 W
Operation Style
Finger Trigger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO100H
- Zoro #
- G824176407
- UPC #
- -
- Country of Origin
- China
- Tool Weight
- 1.25 lb
- Feed Design
- Cartridge
- For Use With
- AT-10154, AT-4930
- Wattage
- 100 W
- Item
- Hot Melt Glue Gun
- Operation Style
- Finger Trigger
- Series
- PRO100H
- Standards
- cULus
- Temperature Set Points
- 380 Degrees F
- Voltage
- 120V
- Power Source
- Corded
- Feed
- Manual
- Compatible Format
- Smooth Sticks
- Includes
- Applicator, Heater, Plunger
- Maximum Operating Temperature
- 380 Degrees F
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
- Compatible Product Type
- AT-10154, AT-4930
Dimensions
- Compatible Glue Stick Diameter
- 7/16 in
- Tool Length
- 9 in
Description
Hot Melt Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 380 Degrees F, Minimum Operating Temperature Not Applicable, Power Source Corded, Voltage 120V, Tool Weight 1.25 lb, Series PRO100H, Temperature Set Points 380 Degrees F, Standards cULus, Feed Manual, Tool Length 9 in, Compatible Glue Stick Diameter 7/16 in, For Use With AT-10154, AT-4930, Includes Applicator, Heater, Plunger, Wattage 100 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.