Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 300 PK

  • Mfr # 711R15-25P

  • Zoro # G6089097


product price:  $130.99
/pk 300, $0.44/ea
Free Shipping & Returns

Key Features

Product Form
Smooth Sticks
Diameter
7/16 in
Length
15 in
Materials Bonded
Paper, Wood
Working Time
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711R15-25P
Zoro #
G6089097
UPC #
094726254656
Country of Origin
United States

Dimensions

Diameter
7/16 in
Length
15 in
Diameter - Glue Sticks
7/16 in
Length - Glue Sticks
15 in

Details

Item
Hot Melt Adhesive
Product Form
Smooth Sticks
Materials Bonded
Paper, Wood
Working Time
15 sec
Melting Temperature
208 Degrees F
Begins to Harden
10 sec
Color
Tan
Electrically Insulating
Yes
High Tack
Yes
Series
711
Characteristics
Complies with FDA Regulation #21CFR175.105 for Food Packaging, Excellent Hot Tack, Fast Setting
Peel Strength
Not Specified
For Use With
Standard Diameter (1/2",7/16",0.43",0.45") Glue Guns
Application
Carton Sealing, Packaging
Melting Temp. - Glues
208 Degrees F
Tensile Strength
Not Specified
Temp. Range
-20 Degrees to 130 Degrees
Full Cure
24 hr
Shear Strength
Not Specified
Substrates
Most Porous Materials Such As Corrugated Cardboard, Paperboard and Wood, Great for Carton Sealing
Material
Paper, Wood
VOC Content Weight
0 g/L
UV Resistant
No
Maximum Performance Temperature
130 Degrees F
Pressure Sensitive
Yes
Features
Safe for Food Packaging, Excellent Hot Tack, Fast-Setting
Minimum Viscosity
3,800 cps
Low Odor
Yes
Primary Applications
Carton Sealing
Full Cure Time
24 hr
VOC Content Weight Percentage
0 %
Minimum Performance Temperature
-20 Degrees F
Open Time
15 sec
FDA Compliance
21 CFR 175.105
Product Format
Smooth Sticks
Maximum Viscosity
24,000 cP
Begins to Harden - Adhesives
10 sec
Full Cure Time - Adhesives
24 hr

Description

Hot Melt Adhesive, Color Tan, Diameter 7/16 in, Length 15 in, Melting Temperature 208 Degrees F, Product Format Smooth Sticks, Series 711, Working Time 15 sec, Maximum Viscosity 24,000 cP, Minimum Viscosity 3,800 cps, Electrically Insulating Yes, FDA Compliance 21 CFR 175.105, Features Safe for Food Packaging, Excellent Hot Tack, Fast-Setting, High Tack Yes, Low Odor Yes, Materials Bonded Paper, Wood, Pressure Sensitive Yes, Primary Applications Carton Sealing, Shear Strength Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.