Zoro Homepage

Mini All Temperature Glue Sticks, Clear, 4 in, Diameter 5/16 in, 5 lb

  • Mfr # 725M54

  • Zoro # G004865305


product price: $51.59
/ea

Key Features

Color
Clear
Material
EVA Resin
Includes
5 lb. of glue sticks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725M54
Zoro #
G004865305
UPC #
18239310463
Country of Origin
United States

Details

Item
Spray Adhesive
Color
Clear
Material
EVA Resin
Includes
5 lb. of glue sticks

Description

Surebonder Mini All Temperature Glue Sticks are clear all-purpose hot melt adhesives to be applied in either low, high or dual temperature glue guns. Bonds to porous and non-porous materials. Each glue stick is 4" in length and 5/16" in diameter. Sold by weight, approximately 520 pieces per box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.