Zoro Homepage

Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK

  • Mfr # FPC88A-100

  • Zoro # G805897628


product price: $29.69
/pk 100, $0.30/ea

Key Features

Body Material
Aluminum
Rivet Diameter
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPC88A-100
Zoro #
G805897628
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/4 in
Body Length
1/2 in

Details

Item
Blind Rivet
Body Material
Aluminum
System of Measurement
Inch

Description

Surebonder FPC88A-100 Long Aluminum Rivets - 1/4" Diameter, 1/2" Grip - 100 count. 1/4 Size. 1/2 Length. Aluminum. 100 Per Box


  • • Clamshell
  • • Aluminum
  • • 1/4 in. diameter
  • • 1/2 in. grip range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.