Zoro Homepage
This item is Discontinued.
Surecall FlareDB+ In-Building Cellular Signal-Booster Kit SC-FLAREDB

FlareDB+ In-Building Cellular Signal-Booster Kit (Discontinued)

  • Mfr # SC-FLAREDB
  • Zoro # G002469598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-FLAREDB
Zoro #
G002469598
UPC #
854328008763
Country of Origin
China

Description

Boost talk, text, and 4G LTE data speeds for Verizon, AT&T, and T-Mobile with the SureCall FlareDB+, the powerful cell phone signal booster that features simplified installation for mid-size homes. It comes equipped with SureCall’s exclusive 2XP technology that doubles uplink transmission power when compared to the closest competitor to keep all devices connected in any signal environment, even the most remote locations. Significantly improve 4G LTE data speeds and eliminate dropped and missed calls inside any home, cabin, or small building in 2–4 rooms, up to 3,500 sq. ft. The SureCall FlareDB+ comes kitted with a powerful outdoor yagi antenna and the patented combination of an indoor signal booster and omnidirectional antenna all in one housing that allows it to provide more coverage than traditional booster designs. The stylish 1-piece base unit is designed to be placed on an open tabletop or shelf to streamline the system's design for easier installation and a low-profile appearance. FlareDB+ supports multiple simultaneous users and is compatible with all Verizon, ATT, and T-Mobile devices (on Band 12/13), including hotspots, while also extending their battery life. Powerful and stylish, the FlareDB+ is trusted by thousands of customers across America for its huge boosting power in an attractive and compact housing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.