Gas Can, HDPE, 5 gal, Type II, Flexible Rotating Nozzle, Self-Venting, Blue, Kerosene

  • Mfr # SUR5SFK2

  • Zoro # G4322406


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Height
16.25 in
Color
Blue
Can Type
Type II
DOT Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUR5SFK2
Zoro #
G4322406
UPC #
855465008081
Country of Origin
United States

Dimensions

Height
16.25 in
Hose Length
8 3/4 in
Width
10.24
Length
13 1/8 in
Spout Length
9 in
Overall Width
10 1/4 in
Overall Length
13 1/8 in
Overall Height
15 5/8 in
Spout Outside Diameter
1 in
Faucet Channel Diameter
3/4 in

Details

Item
Gas Can
Material
HDPE
Compatible Fluids
Kerosene
Capacity
5 gal
Color
Blue
Can Type
Type II
DOT Approved
Yes
Included Hose/Funnel
Flexible Hose
Standards
FM Approved, DOT Certified, UN Approved, Meets Guidelines for OSHA and MSHA, Accepted by EPA and CARB
Includes Faucet
Yes
Faucet Location
Bottom
Includes
Flexible Hose
Can Material
Polyethylene
For Use With
Kerosene
Includes Hose
Hose Included
Product Type
Type II Safety Can
Venting Type
Self-Venting
Spout Location
Bottom - Integrated
Spout Type
Flexible Rotating Spout
Cap Features
Nozzle Cap, Safety Fill Cap, Self Venting
Footprint Shape
Rectangle
Includes Stand
Stand Not Included
Includes Funnel
Funnel Not Included
Hose Type Included
Flexible Hose

Description

Type II Safety Can, Can Type Type II, DOT Approved DOT Approved, Capacity 5 gal, Compatible Fluids Kerosene, Color Blue, Can Material Polyethylene, Included Hose/Funnel Flexible Hose, Can Diameter Not Applicable, Overall Height 15 5/8 in, Includes Faucet Faucet Included, Faucet Channel Diameter 3/4 in, Overall Width 10 1/4 in, Cap Features Nozzle Cap, Safety Fill Cap, Self-Venting, Faucet Location Bottom, Footprint Shape Rectangle, Hose Length 8 3/4 in, Includes Stand Stand Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.