Gate Hinge, Aluminum, Screw-On Mounting, 1 3/4 in Leaf W x 4 3/8 in Leaf H, Unfinished

  • Mfr # 74108325

  • Zoro # G7943157


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
4 3/8 in
Door Leaf Thickness
0.35 in
Door Leaf Width
1 1/2 in
Holes per Leaf
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74108325
Zoro #
G7943157
UPC #
-
Country of Origin
Italy

Dimensions

Door Leaf Height
4 3/8 in
Door Leaf Thickness
0.35 in
Door Leaf Width
1 1/2 in
Pin Dia.
0.23 in
Required Door Thickness
1-1/2"
Door Thickness
1-1/2 in
Height
4 13/32 in
Door Leaf Length
4 1/2 in
Frame Leaf Length
4 1/2 in
Frame Leaf Width
1 3/4 in
Leaf Thickness
0.35 in
Width
4 29/32 in
Frame Leaf Thickness
1.75 in
Frame Leaf Height
4 3/8 in
Overall Width
5 in
Pin Diameter
1/4 in
Door Thickness - Minimum
2 in

Details

Corners
Square
Finish
Unfinished
Holes per Leaf
8
Load Capacity
260 lb
Material
Aluminum
Mounting
Screw-On
Orientation
Vertical
Range of Motion
90 Degrees
Features
5 yr Limited Warranty, Emergency Override Feature, Final Snap Close Action
Holes
With
Ligature Resistant
No
Color
Dark Gray
Bearing Type
Ball
Item
Gate Hinge
Pin Material
Stainless Steel
Pin Type
Screw
Hardware
Yes
Hinge Number
#1
Mounting Style
Full Surface
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Included
Number of Holes per Leaf
8
Corner Type
Square
Range of Motion - Maximum
88 Degrees

Description

Gate Hinge, Aluminum, Unfinished Finish, 260 lb Load Capacity, 8 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, 4 3/8 in Door Leaf Height, 4 3/8 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.35 in Door Leaf Thickness, 1.75 in Frame Leaf Thickness, Ball Bearing Type, Square Corners, Yes Hardware, Features 5 yr Limited Warranty, Emergency Override Feature, Final Snap Close Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.