Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SureDry Painted Low Carbon 30" Wide Steel Scope Drying Cabinet

  • Mfr # SC8030DRDP

  • Zoro # G501864542


product price: $6,069.99
/ea
Additional $385.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8030DRDP
Zoro #
G501864542
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
24 in
Height
93 in

Description

The SureDry Medical Drying Cabinet with 10 Scope capacity includes the industry best Positive Pressure HEPA Filtered Drying system. Inside air is replaced inside the cabinet 4 times per minute. Meets or exceeds Joint Commission, AORN, SGNA, and AAMI guidelines.


  • • Positive pressure fully redundant fan system
  • • Industries only medical drying cabinet with 2 intake fans and 1 exhaust fan
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Holds 10 scopes with secure adjustable mounting system
  • • Replaceable HEPA Filter system without removal of scopes
  • • Medical grade electrical system
  • • Tempered glass double doors
  • • Removable drip tray
  • • Harloffs Industry Best 12 year limited manufacturers warranty

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.