Zoro Homepage

Battery, 123A, Lithium, 3-Volt, 12PK

  • Mfr # SF12-BB

  • Zoro # G3546663


product price: $31.89
/pk 12, $2.66/ea

Key Features

Voltage
3
Height
1.35 in
Battery Chemistry
Lithium
Terminal Type - Batteries
Button
Min. Operating Temp.
-76 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF12-BB
Zoro #
G3546663
UPC #
084871820134
Country of Origin
United States

Dimensions

Height
1.35 in
Diameter
0.64 in
Battery Size
123A
Overall Height
1.39 in

Details

Item
Battery
Voltage
3
Battery Chemistry
Lithium
Terminal Type - Batteries
Button
Min. Operating Temp.
-76 Degrees F
Shelf Life
10 yr
Max. Operating Temp.
176 Degrees F
Capacity - Batteries
1,500 mAh
Battery Cross-Reference
5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A
Replaces
5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
Voltage - Batteries
3V DC
Battery Type
Lithium
Standard Battery Pack Size
12
Application
Flashlight

Description

Battery, Battery Size 123A, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 12, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Flashlight, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -76 Degrees F, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.