Zoro Homepage
This item is Discontinued.
Surefire Battery, 123A, Lithium, 3V, PK6 SF6-BC

Battery, 123A, Lithium, 3V, PK6 (Discontinued)

  • Mfr # SF6-BC
  • Zoro # G3536066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6-BC
Zoro #
G3536066
UPC #
084871310901
Country of Origin
United States

Dimensions

Height
1.35 in
Overall Height
1.39 in
Battery Size
123A
Diameter
0.64 in

Details

Item
Battery
Voltage
3
Battery Chemistry
Lithium
Terminal Type - Batteries
Button
Capacity - Batteries
1,500 mAh
Standard Battery Pack Size
6
Min. Operating Temp.
-76 Degrees F
Battery Type
Lithium
Shelf Life
10 yr
Replaces
5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
Battery Cross-Reference
5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A
Application
Flashlight
Voltage - Batteries
3V DC
Max. Operating Temp.
176 Degrees F

Description

Battery, Battery Size 123A, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 6, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Flashlight, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -76 Degrees F, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.