Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Carrier, F/Z2-BK, G2-BK, C3-HA

  • Mfr # SC1

  • Zoro # G4834663


product price: $21.69
/ea

Key Features

For Use With
CR123A Lithium Batteries
Color
Black
Includes
Wrist Lanyard
Overall Width
2 29/32 in
Number of Batteries Held
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1
Zoro #
G4834663
UPC #
084871880046
Country of Origin
United States

Dimensions

Overall Width
2 29/32 in
Overall Height
1 29/32 in
Battery Size
CR123A
Overall Depth
2 29/32 in

Details

Item
Battery Storage Case
For Use With
CR123A Lithium Batteries
Color
Black
Includes
Wrist Lanyard
Number of Batteries Held
6

Description

Battery Storage Case, Battery Size CR123A, Number of Batteries Held 6, Color Black, For Use With CR123A Lithium Batteries, Overall Height 1 29/32 in, Overall Width 2 29/32 in, Overall Depth 2 29/32 in, Includes Wrist Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.