Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Surefire Black Led Tactical Handheld Flashlight, 320 lm G2X-C-BK

Black Led Tactical Handheld Flashlight, 320 lm (Discontinued)

  • Mfr # G2X-C-BK
  • Zoro # G1390401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2X-C-BK
Zoro #
G1390401
UPC #
084871320313
Country of Origin
Unknown

Dimensions

Flashlight Battery Size
CR123
Length
5.25 in
Body Dia.
1.25"
Battery Size
123A
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Tactical
Lumens Range
250 to 449
Maximum Lumens Output
320
Number of Batteries
2
Flashlight Battery Type
NiCd
Body Color
Black
Run Time on High Setting
2.8 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Not Safety Rated
Batteries Included
Yes
Weight with Batteries
4.5 oz
Item
Handheld Flashlight
Light Output Modes
High
Lamp Life
20 hr
Flashlight Beam Type
Fixed
Switch Type
Tailcap
Lumens
320
Lens Material
Polycarbonate
Battery Burn Time
2.5 hr
Beam Distance
183m
Peak Beam Intensity
8160cd
Special Light Output Mode
No Special Light Output
Drop Rating
1.0m
Standards
Mil Spec
Water Penetration Rating
IPX7
Flashlight Grouping Type
Handheld Flashlight
Body Material
Polymer

Description

Handheld Flashlight, Battery Size 123A, Number of Batteries 2, Body Color Black, Body Material Polymer, Weight with Batteries 4.5 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.