Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rechargeable Tactical Handheld Flashlight, 1500lm

  • Mfr # FURY-DFT

  • Zoro # G6875677


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
2
Body Color
Black
Rechargeable
Rechargeable
Includes
O-Ring
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FURY-DFT
Zoro #
G6875677
UPC #
084871326865
Country of Origin
United States

Dimensions

Length
5.81 in
Body Dia.
1.39 in
Manufacturers Warranty Length
Lifetime
Flashlight Battery Size
18650/123A
Battery Size
18650
Overall Width
1 3/8 in
Alternate Battery Size
CR123
Manufacturer Warranty Length
Lifetime
Overall Length
5 5/8 in
Body Diameter
1 3/8 in

Details

Item
Rechargeable Flashlight
Number of Batteries
2
Body Color
Black
Rechargeable
Rechargeable
Includes
O-Ring
Body Material
Aluminum
Flashlight Battery Type
Lithium Metal
Peak Beam Intensity
25,200 cd
Light Output Modes
High
Maximum Lumens Output
1,500 lm
Flashlight Grade
Tactical
Standards
ANSI/NEMA FL 1
Lighting Technology
LED
Run Time on High Setting
1 hr
Lens Material
Polycarbonate
Flashlight Beam Type
Fixed
Lamp Life
100,000 hr
Switch Type
Push Button
Flashlight Body Material
High-Strength Aerospace Aluminum
Beam Distance
300 m
Water Penetration Rating
IPX7
Batteries Included
Yes
Safety Rated
Not Safety Rated
Lumens
1500 / 1200
Battery Burn Time
1 hr
Bulb Technology
LED
Special Light Output Mode
No Special Light Output
Weight with Batteries
6.5 oz
Drop Rating
1 m
Green Environmental Attribute
Product is Rechargeable
Special Features
Multifuel
Charging Time
4 hr.
Features
Tempered Window and O-Ring Seals
Beam Focus
Fixed
Intrinsically Safe
No
Run Time at Maximum Brightness
3.5 hr
Beam Intensity Levels
22,100 cd
Includes Batteries
Yes
Maximum Run Time
40 hr
Switch Location
Tail
Series
Fury
Battery Chemistry
Lithium
Beam Color
White
Power Source
Battery
Brightness Levels
1,500 lm
Beam Pattern
Flood
Maximum Brightness
1,100 lm
Hazardous Location Specification
Not Rated
Application
Dark Indoor Environments, Heavily Wooded Areas
Special Operating Modes
No Special Light Output
Number of Light Output Modes
1
Maximum Beam Distance
315 m
Includes Charger
No
Run Time Levels
1 hr
Resistance Properties
Water Resistant
IP Rating
IPX7
Beam Distance Levels
300 m

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 315 m, Maximum Brightness 1,100 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 6.5 oz, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 1 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.