Shop SUREFIRE

Black Tactical Handheld Flashlight, CR123A, 400/5lm

  • Mfr # E1B-MV
  • Zoro # G4802828

product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
No
Includes
Gasket Sealed, O-Ring
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1B-MV
Zoro #
G4802828
UPC #
084871326162
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Length
3 7/8 in
Body Dia.
1.13 in
Flashlight Battery Size
CR123A
Battery Size
CR123
Overall Width
1 1/8 in
Overall Length
3 7/8 in
Manufacturer Warranty Length
90 day
Body Diameter
1 1/8 in
Wire Rope Length
3 7/8 in

Details

Item
Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
No
Includes
Gasket Sealed, O-Ring
Body Material
Aluminum
Run Time on High Setting
1.2 hr
Water Penetration Rating
IPX7
Lighting Technology
LED
Lumens
400/5
Flashlight Battery Type
Lithium Iron Phosphate
Flashlight Grade
Tactical
Switch Type
Push Button
Weight with Batteries
3 oz
Maximum Lumens Output
400 lm
Special Light Output Mode
No Special Light Output
Drop Rating
2 m
Battery Burn Time
1.2/50 hr
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Light Output Modes
High, Low
Safety Rated
Not Safety Rated
Peak Beam Intensity
1,865 cd
Flashlight Body Material
Hard-Anodized Aluminum
Beam Distance
86 m
Flashlight Beam Type
Fixed, Flood
Batteries Included
Yes
Standards
ANSI/NEMA FL 1
Features
Coated, Tempered Window, Weatherproof-O-Ring and Gasket Sealed
Battery Chemistry
Lithium Iron Phosphate
Brightness Levels
5 lm, 400 lm
Hands Free Capable
Yes
Beam Color
White
Beam Pattern
Spot
Includes Batteries
Yes
Series
E1B
Application
Industrial
Beam Focus
Fixed
Intrinsically Safe
No
Run Time Levels
1.2 hr, 50 hr
Beam Distance Levels
86 m
Maximum Brightness
400 lm
Resistance Properties
Water Resistant
Run Time at Maximum Brightness
1.25 hr
Power Source
Battery
Maximum Run Time
50 hr
Maximum Beam Distance
86 m
Switch Location
Tail
Hazardous Location Specification
Not Rated
Includes Charger
No
Mount Type
Clip
Number of Light Output Modes
2
IP Rating
IPX7

Description

Flashlight, Battery Chemistry Lithium Iron Phosphate, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 86 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 1.25 hr, Weight with Batteries 3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.