Zoro Homepage

Dual Output Law Enforcement Light, 600lm

  • Mfr # G2XLE-BK

  • Zoro # G6520083


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Lumens
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2XLE-BK
Zoro #
G6520083
UPC #
084871324892
Country of Origin
United States

Dimensions

Length
5.20"

Details

Item
Dual Output Law Enforcement Light
Lumens
600

Description

Dual Ouput Law Enforcement Light G2X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.