Shop SUREFIRE
Create Account
EP5 Sonic Defenders Max Earplugs, Orange - Medium, 1 Pair
- Mfr # EP5-OR-MPR
- Zoro # G524179418
product price:Â
$
31.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP5-OR-MPR
- Zoro #
- G524179418
- UPC #
- -
- Country of Origin
- China
Description
EP5 Sonic Defenders Max Earplugs, Orange - Medium, 1 Pair Manufacture ID: EP5-OR-MPR Affordable, reusable "full-block" EP5 Sonic Defenders Max utilize a soft, adjustable, triple-flanged stem to seal the ear canal and block out potentially harmful sounds, providing an impressive Noise Reduction Rating (NRR) of 26dB. EP5s are an excellent choice for industrial, tactical, and general applications where maximum protection against continual noise levels is desired and the ability to hear ambient sounds or conversations is not a priority.* EP5s are made from soft but durable, hypoallergenic polymer for all-day comfort and an extended product life (up to 6+ months, depending on usage and care). Their patented EarLock retention rings lock the earplugs in place, while soft, adjustable triple-flanged stems provide secure seals in the ear canals. A low-profile design allows EP5s to be worn with a mask, helmet, or supplemental hearing muffs, as well as makes them more comfortable for sleeping. Features: - "Full-block" design provides 26dB Noise Reduction Rating (NRR) to protect against potentially harmful noise - Soft, adjustable, triple-flanged stems provide secure seals in ear canals and all-day comfort - Made from hypoallergenic medical-grade polymer that's soft, comfortable, and durable - Patented EarLock retention rings utilize seven contact points to lock earpieces in place and fit the same way every time - Low-profile design allows you to keep them in place while wearing a mask, helmet, hat, or while using supplemental hearing muffs - 26 in polymer lanyard included Specifications: - Each set is packaged in a convenient carry case and includes a polymer lanyard - Size: Medium - Quantity: 1 Pair - Color: Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.