Shop SUREFIRE
Create Account
EP4 Sonic Defender Earplugs, Black - Medium, 25 Pair, 25PK
- Mfr # EP4-BK-MPR-BULK
- Zoro # G424189074
product price:Â
$
508.99
/pk of 25, $20.36/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP4-BK-MPR-BULK
- Zoro #
- G424189074
- UPC #
- -
- Country of Origin
- China
Description
EP4 Sonic Defender Earplugs, Black - Medium, 25 Pair Manufacture ID: EP4-BK-MPR-BULK EP3 Sonic Defenders protect your hearing without interfering with your ability to hear routine sounds or conversations. Their double-flanged-stem design fits most people and provides a Noise Reduction Rating (NRR) of 24dB. Sounds, at safe levels, are allowed to pass through into the ear canal, while potentially harmful noises (above 85dB) are reduced via a proprietary design that incorporates a special noise-reducing filter. EP3s include attached filter caps, which can be inserted for additional protection and blocking out lower-level noise, like that heard on a plane, where hearing ambient sounds or conversations isn't critical. Right/left color-coded Sonic Defenders are made from a soft but durable, hypoallergenic polymer that provides all-day comfort and an extended product life (up to 6+ months, depending on usage and care). Their patented EarLock retention rings lock the earplugs in place, while soft, adjustable double-flanged stems provide secure seals in the ear canals. A low-profile design means EP3s can be worn while wearing a helmet or mask, or while using a phone or headset. Available in clear, black, or orange. Comfortable EP3 Sonic Defenders also serve as earpieces for SureFire Hearing Protection and other compatible radio communication systems* simply by removing the noise-reducing filter and attaching the earpiece to the system. Features: - 24dB Noise Reduction Rating (NRR) with filter caps inserted - Lowers potentially dangerous noise levels above 85dB - Hear safe sound levels (with filter caps out) as if you weren't wearing ear plugs - Patented EarLock retention rings utilize seven contact points to lock earpieces in place and fit the same way every time; soft, double-flanged stems provide secure seals and all-day comfort - Made from hypoallergenic, medical-grade polymer that's soft, durable, and long-lasting - Low-profile design allows you to keep them in place while wearing a mask, helmet, hat, or while using phone, headphones, or supplemental hearing muffs - Serve as earpieces for compatible* radio communication systems - 26 in polymer lanyard included Specifications: - Each set is packaged in a convenient carry case and includes a polymer lanyard. - Size: Medium - Quantity: 25 Pair - Color: Black Note: EP3 earpiece will not provide hearing protection if the noise-reducing filter is removed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.