Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, LED, 300/1 lm, SOS Output Mode

  • Mfr # HS2-MV-A-BK

  • Zoro # G5083088


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Metal
Includes
(1) Battery End Cap, Breathe-O-Prene Pad, Headband, Headlamp Assembly
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2-MV-A-BK
Zoro #
G5083088
UPC #
084871325936
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
CR123A
Battery Size
CR123
Manufacturer Warranty Length
Limited Lifetime
Overall Length
4 1/2 in
Overall Width
1 5/8 in
Overall Height
1 1/2 in

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Metal
Includes
(1) Battery End Cap, Breathe-O-Prene Pad, Headband, Headlamp Assembly
Rechargeable
No
Lumens
300/1
Safety Rated
Not Safety Rated
Standards
CE Certified; FC
Batteries Included
Yes
Beam Distance
66 m
Maximum Lumens Output
300
Flashlight Body Material
Aluminum
Flashlight Grade
Tactical
Lamp Life
100,000 hr
Mounting Type
Strap
Water Penetration Rating
IPX7
Weight with Batteries
4 oz
Lumens Range
50 to 99
Run Time on High Setting
1.5 hr
Lamp Type
LED
Battery Burn Time
1.5/50 hr
Flashlight Grouping Type
Headlamp
Drop Rating
2 m
Number of Batteries
1
Peak Beam Intensity
1,000 cd
Flashlight Beam Type
Adjustable
Special Light Output Mode
SOS
Switch Type
Push Button
Lens Material
Polycarbonate
Lighting Technology
LED
Focus
Fixed
Includes Charger
No
Head Adjustability
Adjusted
Maximum Beam Distance
66 m
IP Rating
IPX7
Run Time Levels
1.5 hr, 75 hr
Includes Batteries
Yes
Mount Type
Head Strap
Body Material
Aluminum
Head Strap Style
Around the Head
Maximum Run Time
75 hr
Beam Intensity Levels
1,000 cd
Beam Color
White
Resistance Properties
Water Resistant
Features
Custom-Made Headband, High-Performance LED with Faceted MaxVision Reflector, Low-Profile Headband Adjustment Clip
Application
Tactical
Battery Chemistry
Lithium
Maximum Brightness
300 lm
Number of Light Output Modes
3
Head Rotation
90 Degrees
Battery Location
Front
Series
Minimus
Environment
Low-Light
Head Tilt Angle
180 Degrees
Brightness Levels
5 lm, 300 lm
Special Operating Modes
SOS
Run Time at Maximum Brightness
1.5 hr
Beam Pattern
Flood
Beam Distance Levels
66 m
Beam Focus
Adjustable

Description

Headlamp, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 66 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 1.5 hr, Series Minimus, Weight with Batteries 4 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Head Adjustability Adjusted, Drop Rating 2 m, IP Rating IPX7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.