Replacement Lamp, 65 Lum
Mfr # P60
Zoro # G4027046
product price: $30.39
/eaKey Features
For Use With
Flashlights
Voltage
6V DC
Fits Brand
Surefire
Type
Xenon
Lighting Technology
Xenon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P60
Zoro #
G4027046
UPC #
084871870016
Country of Origin
United States
Details
Item
Replacement Lamp
For Use With
Flashlights
Voltage
6V DC
Fits Brand
Surefire
Type
Xenon
Lighting Technology
Xenon
For Use With Mfr. Model Number
6P, C2, E2, G2, M2, Z2
Product Type
Lamp Assembly
Power Consumption
1 W
Compatible with Manufacturer Model Number
6P, C2, E2, G2, M2, Z2
Maximum Brightness
65 lm
Compatible with Brand
Surefire
Compatible Manufacturer Part Number
6P, C2, E2, G2, M2, Z2
Compatible Manufacturer Model Number
6P, C2, E2, G2, M2, Z2
Compatible with Manufacturer Model No.
6P, C2, E2, G2, M2, Z2
Compatible with Mfr. Model No.
6P, C2, E2, G2, M2, Z2
For Use with Mfr Model Number
6P, C2, E2, G2, M2, Z2
Compatible Pump Manufacturer Part Number
6P, C2, E2, G2, M2, Z2
Compatible Mfr. Model Number
6P, C2, E2, G2, M2, Z2
Description
Replacement Lamp, Compatible with Brand Surefire, Compatible with Manufacturer Model Number 6P, C2, E2, G2, M2, Z2, Lighting Technology Xenon, Power Consumption 1 W, Voltage 6V DC, Maximum Brightness 65 lm, Product Type Lamp Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.