Replacement Lamp, Xenon
Mfr # MN03
Zoro # G3910575
product price: $50.19
/eaKey Features
For Use With
Handheld Flashlight
Voltage
3V
Fits Brand
Surefire
Lighting Technology
Xenon
Product Type
Lamp Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MN03
Zoro #
G3910575
UPC #
084871870641
Country of Origin
United States
Details
Item
Replacement Lamp
For Use With
Handheld Flashlight
Voltage
3V
Fits Brand
Surefire
Lighting Technology
Xenon
Product Type
Lamp Assembly
For Use With Mfr. Model Number
E2E-HA
Compatible with Brand
Surefire
Compatible with Manufacturer Model Number
E2E-HA
Power Consumption
1 W
Maximum Brightness
60 lm
Number of Bulbs
1
Compatible Manufacturer Part Number
E2E-HA
Compatible Manufacturer Model Number
E2E-HA
Compatible with Manufacturer Model No.
E2E-HA
Compatible with Mfr. Model No.
E2E-HA
For Use with Mfr Model Number
E2E-HA
Compatible Pump Manufacturer Part Number
E2E-HA
Compatible Mfr. Model Number
E2E-HA
Description
Replacement Lamp, Compatible with Brand Surefire, Compatible with Manufacturer Model Number E2E-HA, Lighting Technology Xenon, Power Consumption 1 W, Voltage 3V, Compatible with Grainger Part Number 3KFN1, Maximum Brightness 60 lm, Number of Bulbs 1, Product Type Lamp Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.