Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUREFIRE 500 Lumens, LED Black Headlamp

  • Mfr # HS3-A-BK

  • Zoro # G7517404


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium-Ion
Includes
(1) Breathe-O-Prene Pad, (1) Headband, Headlamp
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS3-A-BK
Zoro #
G7517404
UPC #
084871318204
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
12V
Body Dia.
4.5 in
Length
4.50"
Overall Height
1 1/2 in
Battery Size
12V
Manufacturer Warranty Length
Limited Lifetime
Overall Length
2 1/2 in
Body Diameter
4 1/2 in
Overall Width
4 1/4 in

Details

Item
Rechargeable Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium-Ion
Includes
(1) Breathe-O-Prene Pad, (1) Headband, Headlamp
Rechargeable
Yes
Lumens
1,000
Batteries Included
Yes
Drop Rating
1 m
Lamp Life
200,000 hr
Lumens Range
450 to 750
Lens Material
Polycarbonate
Lamp Type
LED
Battery Burn Time
1/70 hr
Weight with Batteries
6.9 oz
Mounting Type
Strap
Flashlight Body Material
Aluminum
Peak Beam Intensity
4,100 cd
Run Time on High Setting
1 hr
Special Light Output Mode
No Special Light Output
Beam Distance
89 m
Switch Type
Twist
Number of Batteries
1
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Headlamp
Standards
ANSI/NEMA FL 1 2009; CE Certified; FC
Flashlight Beam Type
Fixed
Lighting Technology
LED
Water Penetration Rating
IPX7
Flashlight Grade
Tactical
Maximum Lumens Output
1,000 lm
Green Environmental Attribute
Product is Rechargeable
Focus
Fixed
Run Time at Maximum Brightness
1.5 hr
Special Features
Battery Indicator Light
Head Strap Style
Around the Head
Run Time Levels
1.5 hr, 550 hr
Environment
All Weather
Beam Distance Levels
89 m
Resistance Properties
Water Resistant
Beam Intensity Levels
2,000 cd
Beam Color
White
Maximum Run Time
550 hr
Features
One-Hand Output Adjustment, Precision Reflector, Virtually Indestructible LED Emitter
Charger Style Included
(4) International Charging Adapters, AC Wall Charger, DC Car Charger
Head Tilt Angle
180 Degrees
Series
Maximus
Head Adjustability
Adjusted
Beam Pattern
Flood
Charging Time
1.7 hr.
Includes Charger
Yes
IP Rating
IPX4
Includes Batteries
Yes
Maximum Beam Distance
128 m
Special Operating Modes
No Special Light Output
Application
Tactical
Battery Location
Front
Battery Chemistry
Lithium Ion
Beam Focus
Fixed
Head Rotation
90 Degrees
Body Material
Magnesium
Number of Light Output Modes
3
Mount Type
Head Strap
Maximum Brightness
1,000 lm
Brightness Levels
1 lm, 1,000 lm

Description

Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 12V, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Body Material Magnesium, Number of Light Output Modes 2, Maximum Beam Distance 128 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.5 hr, Series Maximus, Weight with Batteries 6.9 oz, Charger Style Included AC Wall Charger, DC Car Charger, Battery Location Front, Rechargeable Yes, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.