Shop SUREFIRE

SUREFIRE

  • Mfr # PLR-C
  • Zoro # G224891764

product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Drop Rating
1 m
Body Material
Aluminum
Overall Length
4 7/8 in
IP Rating
IPX7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLR-C
Zoro #
G224891764
UPC #
084871332156
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Length
4 7/8 in

Details

Number of Batteries
1
Drop Rating
1 m
Body Material
Aluminum
IP Rating
IPX7
Maximum Run Time
1 hr
Light Output Modes
High, Low, Medium
Includes
Rechargeable Lithium Polymer Battery, USB-C Cable Charger
Rechargeable
Yes
Beam Pattern
Flood
Item
Flashlight
Intrinsically Safe
No
Maximum Brightness
1,500 lm
Switch Location
Tail
Run Time at Maximum Brightness
1 hr
Beam Intensity Levels
35,000 cd
Special Features
Shatter Resistant Lens
Resistance Properties
Corrosion Resistant
Maximum Beam Distance
375 m
Series
Stiletto Pro II
Switch Type
Push Button
Body Color
Black
Beam Color
White
Number of Light Output Modes
3
Standards
CE, FCC
Charger Style Included
USB Type-C Cord
Special Operating Modes
Strobe
Beam Distance Levels
375 m
Weight with Batteries
5 oz
Programmable Switch
Yes
Beam Focus
Fixed
Brightness Levels
1,500 lm
Includes Secondary Light
No
Peak Beam Intensity
35,000 cd

Description

Flashlight, Battery Chemistry Lithium, Battery Size Not Applicable, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 375 m, Maximum Brightness 1,500 lm, Run Time at Maximum Brightness 1 hr, Weight with Batteries 5 oz, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.