Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1B-BK-WH
Zoro #
G0181395
UPC #
084871311144
Country of Origin
United States
Dimensions
Length
4.00 in
Battery Size
123A
Details
Number of Batteries
1
Flashlight Battery Type
NiCd
Body Color
Black
Lamp Type
Led
Weight with Batteries
2.8 oz
Batteries Included
Yes
Battery Burn Time
1.3/40 hr
Flashlight Beam Type
Adjustable
Light Output Modes
High / Low
Item
Handheld Flashlight
Includes
123A Batteries
Lens Material
Glass
Lumens
20/5
Switch Type
Tailcap
Body Material
Aluminum
Description
Handheld Flashlight, Battery Size 123A, Number of Batteries 1, Body Color Black, Body Material Aluminum, Weight with Batteries 2.8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.