Shop SUREFIRE

Flashlight, Led Yellow Industrial Handheld Flashlight, 320 lm

  • Mfr # G2X-D-YL
  • Zoro # G6092344

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Includes
(2) 123A Batteries
Body Material
Aluminum, Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G2X-D-YL
Zoro #
G6092344
UPC #
084871320382
Country of Origin
United States
Item
Flashlight
Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Includes
(2) 123A Batteries
Body Material
Aluminum, Polymer
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Drop Rating
1 m
Water Penetration Rating
IPX7
Flashlight Body Material
Lightweight Nitrolon Polymer
Lighting Technology
LED
Lumens Range
250 to 449
Beam Distance
183 m
Lamp Life
200,000 hr
Lumens
600/15
Flashlight Battery Type
Lithium Metal
Lamp Type
Led
Run Time on High Setting
2.8 hr
Light Output Modes
High, Low
Peak Beam Intensity
8,700 cd
Batteries Included
Yes
Standards
ANSI/NEMA FL 1
Weight with Batteries
4.4 oz
Flashlight Beam Type
Fixed
Flashlight Grouping Type
Handheld Flashlight
Special Light Output Mode
No Special Light Output
Battery Burn Time
2.8/45 hr
Maximum Lumens Output
320 lm
Switch Type
Push Button
Flashlight Grade
Industrial
Features
O-Ring and Gasket Sealed
Hazardous Location Specification
Not Rated
Maximum Brightness
600 lm
Switch Location
Tail
Beam Color
White
Run Time Levels
2.8 hr, 45 hr
Intrinsically Safe
No
Battery Chemistry
Lithium
Maximum Run Time
1.5 hr
Power Source
Battery
Beam Focus
Fixed
IP Rating
IPX7
Series
G2X
Brightness Levels
15 lm, 320 lm
Number of Light Output Modes
2
Includes Charger
No
Maximum Beam Distance
187 m
Includes Batteries
Yes
Run Time at Maximum Brightness
1.5 hr
Beam Pattern
Flood
Resistance Properties
Water Resistant
Application
Military, Police, Tactical
Beam Distance Levels
183 m

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
123A
Body Dia.
1.25 in
Length
5 1/4 in
Battery Size
CR123
Overall Width
1 1/4 in
Overall Length
5 1/4 in
Body Diameter
1 1/4 in
Manufacturer Warranty Length
90 day
Wire Rope Length
5 1/4 in

Description

Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Aluminum, Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 187 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 4.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 1 m, Hazardous Location Specification Not Rated

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.