Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Power Cord, 10A, 12 ft., Green

  • Mfr # SFA125CE

  • Zoro # G6004625


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Cord Length
12 ft.
Connection Type
7-Way, Die-Cast Plugs
Jacket Color
Green
Standards
J2394
Features
Complies with The RP 137, Distinctive Green Jacket Color for Instant Recognition and Identification, NHTSA Approved Method for Powering Trailers and Dolly ABS Systems, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFA125CE
Zoro #
G6004625
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
12 ft.
Overall Length
12 ft
Wire Length
12 ft

Details

Item
Coiled ABS Power Cord
Connection Type
7-Way, Die-Cast Plugs
Jacket Color
Green
Standards
J2394
Features
Complies with The RP 137, Distinctive Green Jacket Color for Instant Recognition and Identification, NHTSA Approved Method for Powering Trailers and Dolly ABS Systems, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life
Material
Copper, Die Cast Zinc
Color
Green
For Use With
Trailer and Dolly ABS Systems
Finish
Die Cast Zinc
Product Type
Coiled ABS Power Cord

Description

Coiled ABS Power Cord, Product Type Coiled ABS Power Cord, Connection Type 7-Way, Die-Cast Plugs, For Use With Trailer and Dolly ABS Systems, Color Green, Material Copper, Die Cast Zinc, Wire Length 12 ft, Overall Length 12 ft, Standards J2394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.